HEAVY DUTY LIMIT SWITCH

Item #: 0812258

Cat #: E50ALW2

UPC: 782113883519

$ 662.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch, Screw Terminals, 10A at 240Vac, 1A at 125Vdc, 1NO-1NC, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, LED (24û120 Vac/dc), 10A, 1A, 14¦ to 250¦F (-10¦ to 121¦C), Wobble Stick

Overview

Eaton E50 NEMA heavy duty plug-in limit switch, Screw Terminals, 10A at 240Vac, 1A at 125Vdc, 1NO-1NC, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, LED (24û120 Vac/dc), 10A, 1A, 14¦ to 250¦F (-10¦ to 121¦C), Wobble Stick

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113883519, E50ALW2, CUTE50ALW2

Specifications

IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4