Label Printer

Item #: 0812230

Cat #: BMP71

UPC: 662820801825

Company wide:
0 in stock
Documents & Guides
Label Printer, DPI: 300, Dimensions: 13.1" x 9.5" x 4.6", Features: Single Color, Die-Cut/Continuous, PC Connectivity, Power: Rechargeable Battery or AC Power, Includes: USB Cable, Cleaning Strip, Battery Pack, AC Adapter, Hand Case, Label Roll, Ribbon. Prints Labels up to 2".

Overview

Label Printer, DPI: 300, Dimensions: 13.1" x 9.5" x 4.6", Features: Single Color, Die-Cut/Continuous, PC Connectivity, Power: Rechargeable Battery or AC Power, Includes: USB Cable, Cleaning Strip, Battery Pack, AC Adapter, Hand Case, Label Roll, Ribbon. Prints Labels up to 2".

The BMP®71 Printer is our most versatile labeler for on-the-job printing. It prints on more than 1000 label parts and has a convenient handle and rechargeable battery.

Also known as: 662820801825, BMP71, BRABMP71, Label printer

Specifications

Width: 9.500 in
Length: 13.100 in
Height: 4.600 in
Family / Style: BMP71
Width: 9.500 in
Height: 4.600 in
Length: 13.100 in
Family / Style: BMP71