8' Tandem Strip, 4 Lamp, 32W

Item #: 0812173

Cat #: 8TSSF-232-UNV-AD-ICN4P32N-U

UPC: 080083663002

$ 162.45 EA
Company wide:
99 in stock
Documents & Guides
8 Ft. Tandem Strip, 4 Lamp, 32W, T8, Advance Ballast

Overview

8 Ft. Tandem Strip, 4 Lamp, 32W, T8, Advance Ballast

The SSF Series is a functional and multi-purpose standard strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SSF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SSF Series can be installed using various mounting methods and numerous options and accessories are available.

Also known as: 080083663002, 8TSSF-232-UNV-AD-ICN4P32N-U, MET8TSSF232UNVADIC

Features & Benefits

  • Flip-up socket feature for faster installation out of the box
  • Die-formed cold-rolled steel channel construction with numerous KOs
  • Easy wireway access/wireway cover removed without tools
  • Pre-painted material standard; PAF optional
  • Pressure lock lampholders (RS), spring loaded lampholders (SL)
  • Tandem 8' lengths
  • Optional reflectors in silver-lined reflector finish
  • Storage or utility area, cove or display case application
  • Lamp not included

Specifications

Wattage: 32
Length: 8 ft
Type: 4-Lamp
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Type: 4-Lamp
Volts AC Range: 120 - 277
Length: 8 ft
Light Technology: Fluorescent