Wall Plate, 1-Gang, 3-Port, White

Item #: 0812150

Cat #: WP3403-WH

UPC: 804428025665

$ 1.65 EA
Company wide:
56 in stock
Documents & Guides
Wallplate, 1-Gang, 3-Port, Color: White.

Overview

Wallplate, 1-Gang, 3-Port, Color: White.

The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.

Also known as: 804428025665, WP3403-WH, ONQWP3403WH

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 3
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 3