PRE-CON 2PORT STPP PH/DATA 2RJ45 (M6)

Item #: 0812124

Cat #: WP3220-WH

UPC: 804428029007

$ 15.41 EA
Company wide:
0 in stock
Documents & Guides
Pre-Configured 2-Port Strap, Phone/Data, White

Overview

Pre-Configured 2-Port Strap, Phone/Data, White
Also known as: 804428029007, WP3220-WH, ONQWP3220WH

Specifications

Mounting: Insert
Gangs: 1
Color: White
Number of Ports: 2
Connector Type: 8P8C
Mounting: Insert
Color: White
Connector Type: 8P8C
Gangs: 1
Number of Ports: 2