Wall Mount Enclosure, Two Door, 42 x 60 x 12", Stainless Steel

Item #: 0812075

Cat #: A42H6012WFSSALP3PT

UPC: 783510145323

$ 14208.66 EA
Company wide:
0 in stock
Wall Mount Enclosure, Two Door With 3 Point Latch, NEMA 4X, 42 x 60 x 12 Inch, Stainless Steel Type 304

Overview

Wall Mount Enclosure, Two Door With 3 Point Latch, NEMA 4X, 42 x 60 x 12 Inch, Stainless Steel Type 304

nVent HOFFMAN HOFA42H6012WFSSALP3PT two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with nVent HOFFMAN's exclusive PowerGlide Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.

Also known as: 783510145323, A42H6012WFSSALP3PT, HOFA42H6012WFSSALP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Removable centerpost for easy panel installation
  • Flange trough collar around all sides of enclosure door openings
  • External mounting brackets
  • Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel PowerGlide padlocking handles
  • Easily removable doors by pulling heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Bonding provisions on doors; grounding studs on body

Specifications

Width: 60 in
Height: 42 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Width: 60 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 42 in
Depth: 12 in
Standards: Build America Buy America Compliant