MOLD,CABLE TO HORZ STL,HORZ TAP ON SURFACE

Item #: 0812071

Cat #: HAA1L350C

UPC: 782856539339

Company wide:
0 in stock
Documents & Guides
Cable to Steel, HA, Steel Pipe, #4 Concentric, 3"û4" Pipe

Overview

Cable to Steel, HA, Steel Pipe, #4 Concentric, 3"û4" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856539339, HAA1L350C, CADHAA1L350C

Specifications

Family / Style: HA
Family / Style: HA