Cable Runway Radius Drop Cross Member, Black

Item #: 0812045

Cat #: 12100-712

UPC: 703957170917

$ 57.04 EA
Company wide:
40 in stock
Documents & Guides
Cable Runway Radius Drop Cross Member, 12" Width, Black

Overview

Cable Runway Radius Drop Cross Member, 12" Width, Black

A Cable Runway Radius Drop is a component used in cable management systems, particularly in data centers or network setups. It helps guide cables from a cable runway (or ladder rack) down to equipment or other pathways while maintaining the proper bend radius. This is crucial for preventing damage to cables, especially fiber optics, which can be sensitive to sharp bends. These drops often include features like cable spools to separate and organize cables effectively.

Also known as: 703957170917, 12100-712, CPI12100712

Specifications

Width: 12 in
Color: Black
Width: 12 in
Color: Black