
180° Sensor, 120V/500W Max, Bronze
Item #: 0812011
Cat #: MS180
UPC: 044427006313
Call for price
Company wide:
0
in stock
Documents & Guides
180 Degree Sensor, 120V / 500W Max, Bronze
Overview
180 Degree Sensor, 120V / 500W Max, Bronze
he new Revolve LED outdoor security product line by ALL-PRO combines advanced LED technology and industry-leading optic design to bring you a low profile fixture with uncompromising performance. Refractive optics eliminate the need for bulky reflectors, while allowing you to easily aim the light precisely where you need it by simply rotating the optic. The end result is a sleek, aesthetically appealing LED fixture that remains virtually unnoticeable when not in use.
Also known as: 044427006313, MS180, HALMS180
Specifications
| Angle: | 180° |
| Angle: | 180° |