Sustainable

7-Day Mechanical Timer, Random/Vacation *** Discontinued ***

Item #: 0812007
Cat #: 437R
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
7-Day Mechanical Random/Vacation Timer, Polarized Plug & Outle, 125V, 15A, 1250W, 1/3HP, Color: White. *** Discontinued ***

Overview

7-Day Mechanical Random/Vacation Timer, Polarized Plug & Outle, 125V, 15A, 1250W, 1/3HP, Color: White. *** Discontinued ***
Also known as: 437R, TRK437R

Specifications

Type: Mechanical, Plug In, In-Wall
Volts AC: 120
Amps: 15
Color: White
Range: 7 day
Type: Mechanical, Plug In, In-Wall
Amps: 15
Range: 7 day
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)