2
more

20A, 2P, 480V, 250 VDC, Type EHD, 14 kAIC CB
Item #: 0811941
Cat #: EHD2020L
UPC: 786679399620
$ 1104.08 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Overview
20 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Also known as: 786679399620, EHD2020L, CUTEHD2020L
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Poles: | 2 |
| Amps: | 20 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Amps: | 20 |
| Volts DC: | 250 |
| Poles: | 2 |
| Interrupt Rating AC: | 14 kA |