Patch Panel, Twist & Mount, 12 Port, CAT 5e, 7" H x 6.54" W

Item #: 0811930

Cat #: 476TM-512

UPC: 078477479261

$ 122.37 EA
Company wide:
0 in stock
Twist & Mount Universal Patch Panel, Category 5e, 12-Port. For use with Media Centers.

Overview

Twist & Mount Universal Patch Panel, Category 5e, 12-Port. For use with Media Centers.

Twist and Mount Patch Panel, 12 CAT 5e Ports

Also known as: 078477479261, 476TM-512, LEV476TM512

Specifications

Mounting: Surface
Color: Black
Number of Ports: 12
Connector Type: CAT 5E
Mounting: Surface
Number of Ports: 12
Color: Black
Connector Type: CAT 5E