Tape Refill Cartridge, 1" x 50'

Item #: 0811846

Cat #: M71C-1000-595-OR

UPC: 754473198480

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1" X 50', Color: Black on Orange, Compatible With: Brady BMP 71 Mobile Printer.

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1" X 50', Color: Black on Orange, Compatible With: Brady BMP 71 Mobile Printer.

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473198480, M71C-1000-595-OR, BRAM71C1000595OR

Specifications

Width: 1 in
Material: Vinyl
Color: Orange
Length: 50 ft
Width: 1 in
Color: Orange
Material: Vinyl
Length: 50 ft