EXPLPROOF INCAN CEILING GUARD 4 HUB 3/4

Item #: 0811815

Cat #: EX124-3/4

UPC: 019813413013

Company wide:
0 in stock
Documents & Guides
EXPLOSION-PROOF INCAN CEILING GUARD 4 HUBS 3/4 Inch

Overview

EXPLOSION-PROOF INCAN CEILING GUARD 4 HUBS 3/4 Inch
Also known as: 019813413013, EX124-3/4, RABEX12434

Specifications

Base: Medium Screw (E26)
Wattage: 300
Material: Aluminum
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Material: Aluminum
Mounting: Ceiling
Wattage: 300
Light Technology: Incandescent