Pipe Clamp

Item #: 0811696

Cat #: P1120 HG

UPC: 702316503502

$ 9.29 EA
Company wide:
57 in stock
Documents & Guides
Standard Strut Strap, Diameter: 3-1/2", Material: Steel, Finish: Hot Dipped Galvanized.

Overview

Standard Strut Strap, Diameter: 3-1/2", Material: Steel, Finish: Hot Dipped Galvanized.

Atkore 3.5" Pipe Clamp Fittings

Also known as: 702316503502, P1120 HG, PSTP1120HG

Specifications

Diameter: 3 1/2 in
Material: Steel
Diameter: 3 1/2 in
Material: Steel