Mechanical Lug Offset, Copper, 2-Hole

Item #: 0811676

Cat #: E-300

UPC: 783669251241

$ 81.98 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 350-1/0, 1 Port, 2 Holes, 3/8in Bolt Size, 1-7/8in Hole Spacing, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 350-1/0, 1 Port, 2 Holes, 3/8in Bolt Size, 1-7/8in Hole Spacing, UL, CSA
Also known as: 783669251241, E-300, ILSE300

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • Two mounting holes act as an anti-rotation device and prevents turning in safety switches, control equipment, etc.

Specifications

Conductors: 2
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0 - 350
Conductors: 2
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 350