23W SPRINGLAMP PRO 65K

Item #: 0811633
Cat #: 4892365K
UPC: 762148115694
Call for price
Company wide:
0 in stock
T3 Ultra Compact CFL SpringLamp« 23W Full SpringLamp 6500K

Overview

T3 Ultra Compact CFL SpringLamp« 23W Full SpringLamp 6500K
Also known as: 762148115694, 4892365K, TCP4892365K

Specifications

Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1650
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Wattage: 23
Volts AC: 120
Lumens: 1650
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)