Klrk Vr1042e5 Versamate 100a Recpt

Item #: 0811630

Cat #: VR1042E5

UPC: 783936835211

$ 2294.41 EA
Company wide:
0 in stock
Documents & Guides
The Versamateî 100 Amp 3 Wire 4 Pole Metallic Pin <(>&<)> Sleevereceptaclewith A1-1/2" Dead End Box Is Designed For Heavy Duty Industrial Use.

Overview

The Versamateî 100 Amp 3 Wire 4 Pole Metallic Pin <(>&<)> Sleevereceptaclewith A1-1/2" Dead End Box Is Designed For Heavy Duty Industrial Use.
Also known as: 783936835211, VR1042E5, KILVR1042E5

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available