200A 3W4P PLUG ASSY, Limited Quantities Available

Item #: 0811628

Cat #: VP204612

UPC: 783936833064

$ 3300.55 EA
Company wide:
0 in stock
Documents & Guides
KIL VP204612 200A 3W4P PLUG ASSY

Overview

KIL VP204612 200A 3W4P PLUG ASSY
Also known as: 783936833064, VP204612, KILVP204612

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Amps: 200
Phase: 3
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Color: Gray
Phase: 3
IP/NEMA Rating: NEMA 4X, NEMA 4