1.500 IN X 0.500 IN (38.10 MM X 12.70 MM)

Item #: 0811621

Cat #: THT-37-422-10

UPC: 662820622888

$ 374.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, permanent polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Overview

Printable, permanent polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Also known as: 662820622888, THT-37-422-10, BRATHT3742210

Specifications

Material: Polyester
Color: White
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Color: White