32Amp, 700VDC, Semicndr W/O Indicator

Item #: 0811603

Cat #: LA70QS32-14F

UPC: 079458152524

Company wide:
0 in stock
Documents & Guides
32Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

32Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458152524, LA70QS32-14F, LFULA70QS3214F

Specifications

Amps: 32
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Volts DC: 700
Amps: 32
Type: Semi Conductor Fuse
Volts DC: 700
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA