Transformer, Dry Type, 75KVA, 240 x 480 - 120/240, 1PH, NEMA 2

Item #: 0811561

Cat #: NMF075LE

UPC: 803423050290

Company wide:
0 in stock
Documents & Guides
75 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type, Transformer, Energy Efficient, General Purpose

Overview

75 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type, Transformer, Energy Efficient, General Purpose
Also known as: 803423050290, NMF075LE, HMDNMF075LE

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 75kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 75kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480