CU SP 1HL LUG STND BRL 300 5/8B WHT

Item #: 0811555

Cat #: 54181-SP

UPC: 786210647357

Call for price
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 5/8 Inch Bolt Size, Silver Plated, Die Code 66, Die Color Code White

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 5/8 Inch Bolt Size, Silver Plated, Die Code 66, Die Color Code White
Also known as: 786210647357, 54181-SP, THB54181SP

Specifications

Material: Copper
Color: White
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Color: White

Customer Reviews

No reviews for this product
(0)