Breaker, Bolt On, 100A, 480/277VAC, 3P, Shunt Trip, 120/277VAC

Item #: 0811536

Cat #: TEY3100ST12

UPC: 783164196702

$ 2676.85 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC

Overview

100 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC

The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. MCCB 3P 100A W/120-277VAC SHUNT TRI

Also known as: 783164196702, TEY3100ST12, ABBTEY3100ST12

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 100
Mounting: Bolt On
Poles: 3
Amps: 100
Volts AC: 480, 277
Mounting: Bolt On