(2) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 0811534

Cat #: 142IMSA201

UPC:

$ 0.15 FT
Clearance
Price good while supplies last
Company wide:
40,500 in stock
(2) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(2) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.
Also known as: 142IMSA201

Specifications

Jacket: PE
Conductors: 2
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14 AWG
Jacket: PE
Material: Copper
Length: 5000 ft
Gauge: 14 AWG
Conductors: 2
Color: Black
Volts AC: 600