Print Ribbon, 4.00 In X 242 Ft (102 Mm X 74 M)

Item #: 0811494

Cat #: R4313

UPC: 662820916529

$ 113.99 EA
Company wide:
0 in stock
Documents & Guides
Thermal Transfer Print Ribbons, 4.00 In X 242 Ft (102 Mm X 74 M)

Overview

Thermal Transfer Print Ribbons, 4.00 In X 242 Ft (102 Mm X 74 M)

This ink-side-out ribbon features an open 1 in. core for compatibility with a variety of thermal transfer printers, including THT model 4042 and Intermec 3440.

Also known as: 662820916529, R4313, BRAR4313

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black