PowerPlug® Disconnect, 103X, 3-Wire, 20/Jar

Item #: 0811452

Cat #: 30-383X

UPC: 783250702664

$ 4.14 EA
Company wide:
60 in stock
Documents & Guides
IDEAL, Luminaire Disconnect, PowerPlug«, 3-Wire Standard Version, Wire Size: 12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded, Amperage Rating: 6 AMP, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 103, 20/Blister Pack

Overview

IDEAL, Luminaire Disconnect, PowerPlug«, 3-Wire Standard Version, Wire Size: 12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded, Amperage Rating: 6 AMP, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 103, 20/Blister Pack
Also known as: 783250702664, 30-383X, IDE30383X

Specifications

Amps: 6
Material: Polycarbonate
Color: Orange
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Amps: 6
Color: Orange
Standards: California Proposition 65
Material: Polycarbonate
Volts AC: 600
Allowable Gauge Range: 18 - 12