COMBNATION Deep Strut

Item #: 0811429

Cat #: H1202 20PG

UPC: 616013109182

$ 242.56 FT
Company wide:
0 in stock
Documents & Guides
SUP H1202 20PG Deep Strut BK-BK 12G

Overview

SUP H1202 20PG Deep Strut BK-BK 12G
Also known as: 616013109182, H1202 20PG, SUPH120220PG

Specifications

Length: 20 ft
Material: Steel
Height: 3 1/4 in
Finish: Pre-Galvanized
Width: 1 5/8 in
Length: 20 ft
Height: 3 1/4 in
Width: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized