Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 0811397

Cat #: DHB1W

UPC: 018997548825

$ 28.52 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Recessed, Non-Metallic, In-Use Cover, Cubic Inches: 22 Inch, White Cover, Includes: (1) Duplex, (1) Standard GFCI Face Plate.

Overview

Weatherproof-In-Use Box, 1-Gang, Recessed, Non-Metallic, In-Use Cover, Cubic Inches: 22 Inch, White Cover, Includes: (1) Duplex, (1) Standard GFCI Face Plate.

With IN BOX there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces – an electrical box, bubble cover assembly and a siding block on siding. And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple. Cost savings. Time savings. A great-looking job. Get it all in Arlington’s one-piece IN BOX!

Also known as: 018997548825, DHB1W, ARLDHB1W

Specifications

Material: Plastic
Gangs: 1
Color: White
Mounting: Horizontal
Cubic Inches: 22 in³
Material: Plastic
Color: White
Cubic Inches: 22 in³
Gangs: 1
Mounting: Horizontal