Conduit Locknut, Industrial Grade, 1" Diameter, Steel With Zinc Finish

Item #: 0811395

Cat #: LN100L

UPC: 662364111015

$ 1.19 EA
Company wide:
193 in stock
Conduit Locknut, Industrial Grade, 1 Inch Diameter, Steel With Zinc Finish

Overview

Conduit Locknut, Industrial Grade, 1 Inch Diameter, Steel With Zinc Finish

American Fittings Industrial Grade Locknuts will not distort or crack under load.

Also known as: 662364111015, LN100L, AMFLN100L

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel