Safety Switch, 60A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 12

Item #: 0811392

Cat #: DH462UDK

UPC: 782113206202

$ 1181.87 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782113206202, DH462UDK, CUTDH462UDK

Specifications

Volts DC: 250
Type: Disconnect, Non-Fusible
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Type: Disconnect, Non-Fusible
Poles: 4
Amps: 60