BATH 3LT

Item #: 0811390

Cat #: 5053NI

UPC: 783927241298

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

BATH 3LT

A clean and modern look with flattened oval, cased opal glass shades sitting upon a bobeche disk supported by a coordinating oval bar. Nickel finish. This 3 light bath bar is understated, but spirited. For use in bathrooms. 100 watt max. Width 23", height 9", extension 5 1/2". Fixture may be installed with glass up or down. Height from center of wall opening with glass up is 6 3/4". U.L. listed for damp location.

Also known as: 783927241298, 5053NI, KIC5053NI

Specifications

Wattage: 100
Type: Bath Bracket
Material: Steel
Wattage: 100
Material: Steel
Type: Bath Bracket