Deep Strut

Item #: 0811356

Cat #: H1202-10HDG

UPC: 616013109229

$ 99.10 FT
Company wide:
0 in stock
Documents & Guides
SUP H1202 10HDG Deep Strut BK-BK 12

Overview

SUP H1202 10HDG Deep Strut BK-BK 12
Also known as: 616013109229, H1202-10HDG, SUPH120210HDG

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Width: 1 5/8 in