Wetguard Plug

Item #: 0811336

Cat #: 26W75-B

UPC: 078477053812

$ 73.69 EA
Company wide:
0 in stock
Leviton 26w75-b 20 Amp, 250 Volt- 3py, Locking Plug, Industrial Grade, Grounding, Wetguard, Black

Overview

Leviton 26w75-b 20 Amp, 250 Volt- 3py, Locking Plug, Industrial Grade, Grounding, Wetguard, Black

20 Amp, 250 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477053812, 26W75-B, LEV26W75B

Specifications

Type: Locking Plug
Phase: 3
Mounting: Cable
Color: Black
Amps: 20
NEMA Configuration: L15-20P, WD-6
Material: Thermoplastic Vulcanizate (TPV)
Type: Locking Plug
Mounting: Cable
Amps: 20
Material: Thermoplastic Vulcanizate (TPV)
Phase: 3
Color: Black
NEMA Configuration: L15-20P, WD-6