12/4 Steel Armored Cable Copper 250'

Item #: 0811292

Cat #: 124MCAHCF90STRX250

UPC: 077680188793

$ 5.50 FT
Company wide:
0 in stock
Documents & Guides
12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, Blue, Green. O.D.: .545"

Overview

12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, Blue, Green. O.D.: .545"

12/4 HCF LT STRD W/GRN ARM 250' COIL

Also known as: 077680188793, 124MCAHCF90STRX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4
Package Type: Coil