PUNCHED Deep Strut

Item #: 0811291

Cat #: H1200P-10GR

UPC: 616013107973

$ 172.01 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200P 10GR PUNCHED Deep Strut

Overview

SUP H1200P 10GR PUNCHED Deep Strut
Also known as: 616013107973, H1200P-10GR, SUPH1200P10GR

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in
Finish: Green Painted
Length: 10 ft
Width: 1 5/8 in