Deep Strut HOT DIP GALV 20

Item #: 0811238

Cat #: H1200HS 20HDG

UPC: 616013074039

$ 31.10 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200HS 20HDG HS Deep Strut 12G

Overview

SUP H1200HS 20HDG HS Deep Strut 12G
Also known as: 616013074039, H1200HS 20HDG, SUPH1200HS20HDG

Specifications

Length: 20 ft
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1 5/8 in