CU 250 STD BAR NARROW TNG 1/4BLT PH

Item #: 0811208

Cat #: 54172NT

UPC: 786209867872

$ 190.06 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel Narrow Tongue, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/4 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow

Overview

Copper One-Hole Lug, Standard Barrel Narrow Tongue, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/4 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Also known as: 786209867872, 54172NT, THB54172NT

Specifications

Material: Copper
Color: Yellow
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Yellow