H SERIES SUPERSTUT WITH EG FINISH

Item #: 0811198

Cat #: H1200HS 20EG

UPC: 616013120569

$ 39.11 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200HS 20EG HS Deep Strut 12GA

Overview

SUP H1200HS 20EG HS Deep Strut 12GA
Also known as: 616013120569, H1200HS 20EG, SUPH1200HS20EG

Specifications

Length: 20 ft
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Electrogalvanized
Length: 20 ft
Height: 3 1/4 in
Finish: Electrogalvanized
Material: Steel
Width: 1 5/8 in