Tpi G2903024s 375/281w 277/240v 24"

Item #: 0811196

Cat #: G2903024S

UPC: 686334104333

$ 83.59 EA
Company wide:
0 in stock
Documents & Guides
375/281w 277/240v 24 In Baseboard Htr, Steel Element, Ivory

Overview

375/281w 277/240v 24 In Baseboard Htr, Steel Element, Ivory
Also known as: 686334104333, G2903024S, TPIG2903024S

Specifications

Wattage: 375, 281
Volts AC: 277, 240
Color: Ivory
Length: 24 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 281
Color: Ivory
Mounting: Wall
Volts AC: 277, 240
Length: 24 in
Standards: California Proposition 65