
Grounding Bushing, Type: PVC Coated, Size: 1-1/4", Ferrous Metal/Aluminum
Item #: 0811189
Cat #: PBGLL4
UPC: 784011209743
$ 115.79 EA
Company wide:
0
in stock
Documents & Guides
Grounding Bushing, Type: PVC Coated, Size: 1-1/4", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.
Overview
Grounding Bushing, Type: PVC Coated, Size: 1-1/4", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.
PVC coated grounding bushings are used on threaded PVC-coated rigid conduit to provide a means of grounding conduit through an insulated bushing. PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads.
Also known as: 784011209743, PBGLL4, RRYPBGLL4
Specifications
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Ferrous Metal |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Ferrous Metal |