1/2 SLOT Deep Strut

Item #: 0811185

Cat #: H1200HS-20

UPC: 616013108703

$ 21.72 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200HS 20 HS Deep Strut 12GA 1

Overview

SUP H1200HS 20 HS Deep Strut 12GA 1
Also known as: 616013108703, H1200HS-20, SUPH1200HS20

Specifications

Length: 20 ft
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Gold Galvanized
Length: 20 ft
Height: 3 1/4 in
Finish: Gold Galvanized
Material: Steel
Width: 1 5/8 in