Sealing Fitting, EYSX, Female/Female, 2" Hubs, Vertical/Horizontal Mount, PVC Coated Ferrous Metal

Item #: 0811170

Cat #: PREYSX61

UPC: 784011206810

$ 2311.41 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, EYSX Expanded Fill Type, Female/Female, 2 Inch Hubs, Vertical/Horizontal Mount, PVC Coated Ferrous Metal

Overview

Sealing Fitting, EYSX Expanded Fill Type, Female/Female, 2 Inch Hubs, Vertical/Horizontal Mount, PVC Coated Ferrous Metal

PVC coated Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another, thus limiting the spread of any potential explosion and enhancing safety. The PVC and urethane coatings of the fittings protects them from corrosive atmospheres so they can continue to function in hazardous locations.

Also known as: 784011206810, PREYSX61, RRYPREYSX61

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel