HALF SLOT Deep Strut

Item #: 0811153

Cat #: H1200HS 10PG

UPC: 616013108765

$ 61.04 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200HS 10PG HS Deep Strut 12GA

Overview

SUP H1200HS 10PG HS Deep Strut 12GA
Also known as: 616013108765, H1200HS 10PG, SUPH1200HS10PG

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Finish: Pre-Galvanized
Width: 1 5/8 in
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized