4" Rigid Steel 11-1/4° Elbow

Item #: 0811095

Cat #: 4R1114

UPC: 786692003948

$ 444.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
4 Inch Rigid Steel 11-1/4 Degree Elbow

Overview

4 Inch Rigid Steel 11-1/4 Degree Elbow
Also known as: 786692003948, 4R1114

Specifications

Material: Steel
Diameter: 4 in
Angle: 11 1/4°
Material: Steel
Angle: 11 1/4°
Diameter: 4 in