
Contactor, Enclosure, Control Kit, START/STOP, Push Button, NEMA 1
Item #: 0811085
Cat #: CR305X120N
UPC: 783166352250
$ 188.36 EA
Company wide:
0
in stock
Documents & Guides
Contactor, NEMA 1 Enclosure, Control Kit, START/STOP, Push Button, NEMA Size 00, 0, 1
Overview
Contactor, NEMA 1 Enclosure, Control Kit, START/STOP, Push Button, NEMA Size 00, 0, 1
Also known as: 783166352250, CR305X120N, ABBCR305X120N
Specifications
| Type: | Contactor, Control Kit, Start/Stop |
| Size: | 0, 1, 00 |
| Family / Style: | CR305 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Contactor, Control Kit, Start/Stop |
| Family / Style: | CR305 |
| Size: | 0, 1, 00 |
| IP/NEMA Rating: | NEMA 1 |