Rooftop Support, Dura-Blok Series, 5 x 6 x 4.800"

Item #: 0811015

Cat #: DB5

UPC: 782051500356

$ 24.34 EA
Company wide:
171 in stock
Documents & Guides
Rooftop Support, Dura-Blok Series, 5 x 6 x 4.800 Inch, Load Rating 200 Pounds, UV Resistant Rubber

Overview

Rooftop Support, Dura-Blok Series, 5 x 6 x 4.800 Inch, Load Rating 200 Pounds, UV Resistant Rubber

Cooper B-Line’s new line of Dura-Blok™ products gives you a versatile and long-term solution for all your roof top support needs. Designed with flexibility in mind, Dura-Bloks are ideal for such roof top support applications as pipe, HVAC, duct,

conduit, cable tray, and roof walkways.

Also known as: 782051500356, DB5, BLIDB5

Specifications

Length: 6 in , 5 in
Material: Steel
Length: 6 in , 5 in
Material: Steel