Weatherproof FS Box, 2 Gang, (2) 1" Outlets, Feed-Thru Type, Iron

Item #: 0810983

Cat #: FSC32-TB

UPC: 786210197272

$ 218.70 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof FS Box, 2 Gang, (2) 1" Outlets, Feed-Thru Type, Iron

Overview

Weatherproof FS Box, 2 Gang, (2) 1" Outlets, Feed-Thru Type, Iron
Also known as: 786210197272, FSC32-TB, THBFSC32TB

Specifications

Gangs: 2
Material: Iron
Number of Threaded Outlets: 2
Threaded Outlet Diameter: 1 in
Gangs: 2
Number of Threaded Outlets: 2
Material: Iron
Threaded Outlet Diameter: 1 in