54168 BLIND END

Item #: 0810963

Cat #: 54168BE

UPC: 786210987705

$ 45.91 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple

Overview

Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Also known as: 786210987705, 54168BE, THB54168BE

Specifications

Color: Purple
Material: Copper
Color: Purple
Material: Copper