Ladder Rack, Straight Section

Item #: 0810911

Cat #: LSS12BLK

UPC: 783510100261

$ 191.59 EA
Company wide:
66 in stock
Ladder Rack, Straight Section, 12" x 12" x 10', Steel, Black

Overview

Ladder Rack, Straight Section, 12" x 12" x 10', Steel, Black

The Ladder Rack System conveniently routes cables via a modular pathway through unused space on the floor, wall or ceiling while keeping cables accessible for easy maintenance. A variety of straight and curved sections are highly adaptable and can accommodate virtually any room layout.

Also known as: 783510100261, LSS12BLK, HOFLSS12BLK

Features & Benefits

  • The Ladder Rack Straight Sections support cable on straight runs
  • It is made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) 16 gauge tubular steel
  • The nominal installed length is 10 feet (3.05 m)
  • Each section is 9 foot 11-1/2 inches (3.03 m) long with cross members welded at 9-inch (229-mm) intervals

Specifications

Height: 12 in
Type: Cable Runway
Width: 12 in
Color: Black
Material: Steel
Length: 10 ft
Special Program: Hoffman On Demand
Height: 12 in
Width: 12 in
Material: Steel
Special Program: Hoffman On Demand
Type: Cable Runway
Color: Black
Length: 10 ft